BROWNING
BROWNING
DS60Q21
BROWNING BROWNING
Description
DS60Q21 ROLLER CHAIN SPROCKET ; D/S BUSHED
Roller Chain Sprocket; 60 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1176775
BDI #
329211
Details
474.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS60Q21/p/329211
Your Price
$ 474.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.429
EAN
0662289168484
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
21
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1176775
Weight / LBS
5.4
Long Description
Roller Chain Sprocket; 60 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.426" Outside Diameter; 5.033" Pitch Diameter; B-Double Single; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.033 Inch | 127.838 Millimeter
Outside Diameter
5.426 Inch | 137.82 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh