![DS80SK15H MPB](/medias/INDM-GSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR1l5TDJneU55OHhNRE14TmpjeE1qRTBPVEF5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDIzNTNkZTA3MmNhMTA3ZTNjMGY2ZDBhZWMwYWJhODdkYjZlZWU5Mzg2N2YwMmRlN2EwOWIxNmRjZGFlYWNhZmM)
![DS80SK15H MPB](/medias/INDM-GSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR1l5TDJneU55OHhNRE14TmpjeE1qRTBPVEF5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDIzNTNkZTA3MmNhMTA3ZTNjMGY2ZDBhZWMwYWJhODdkYjZlZWU5Mzg2N2YwMmRlN2EwOWIxNmRjZGFlYWNhZmM)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS80SK15H MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS80SK15H MPB RLR CHAIN SPROCKET ; 80 ANSI 15 TEETH PLAIN BORE
Roller Chain Sprocket; 80 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS80SK15H MPB
BDI #
23048124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS80SK15H-MPB/p/23048124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 80 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Outside Diameter
5.304 Inch | 134.722 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh