https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDd8aW1hZ2UvanBlZ3xhRE16TDJnM01DOHhNRE14Tmpjek56TTRNRE00TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCNE16QXdMbXB3Wnd8OGE0ZjI3MmQ2YzBlZWMwZjU0ODc3ZmJmZmMyODg0ZGMyZDc4M2Y0OWU0NGRlZDVmYmI3MGY5ZWE1Y2QyMjYwNQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E100B15H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E100B15H SPROCKET ; 3 STRAND 1-1/4IN PITCH 15 TEETH
Roller Chain Sprocket; 100-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E100B15H
BDI #
21854741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E100B15H/p/21854741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
100-3
Number of Teeth
15
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3.125
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100-3 Chain; 15 Teeth; 3 Row of Teeth; Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
6.013 Inch | 152.73 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh