https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3M3xpbWFnZS9qcGVnfGFHWXdMMmcxTXk4eE1EYzJOamd3TnpJMk9UUXdOaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh6WDFGRVgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDllYzE5YTI2ZmRjMmQ2OWQ5MmE3Yjc4YjM2ZjE0NDNmMDY0NDFkZDNiODZmODgwZGRlZTNiNjdhMDVlMDE3OWQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E40SF84
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E40SF84 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 40-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E40SF84
BDI #
608541
Details
542.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E40SF84/p/608541
Your Price
$ 542.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.93
EAN
0697950007915
Product Group - BDI
M02312
Chain Size
40-3
Number of Teeth
84
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SF
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
53.78
Long Description
Roller Chain Sprocket; 40-3 Chain; 84 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.663 Inch | 347.04 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter
Pitch Diameter
13.372 Inch | 339.65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh