https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDh8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNREEzTmpNME5UQXdPREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCWU16QXdMbXB3Wnd8OGNlM2FkYzdlNmQyMmI5ODdhY2FmNTEzNjQ3ZjY2Nzk4ZWIzYmJkZmVkNDZhZjczZGM3ZGQyM2I3MThmNjMzMA
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-3-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDh8aW1hZ2UvanBlZ3xhR0kyTDJnMU5DOHhNREEzTmpNME5UQXdPREUxT0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxTlVURjh6TURCWU16QXdMbXB3Wnd8OGNlM2FkYzdlNmQyMmI5ODdhY2FmNTEzNjQ3ZjY2Nzk4ZWIzYmJkZmVkNDZhZjczZGM3ZGQyM2I3MThmNjMzMA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E50B68
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E50B68 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
E50B68
BDI #
608572
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E50B68/p/608572
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
32.89
EAN
0697950014463
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
3
Minimum Plain Bore
Yes
Other Features
Triplex Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
73.21
Long Description
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; No Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Pitch Diameter
13.533 Inch | 343.74 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.894 Inch | 352.908 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

