![E50SK36](/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5MzZ8aW1hZ2UvanBlZ3xhREZtTDJobE5TOHhNRFF4T0RZek9UTXpPVFUxTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDljNjQxZmY0ZjkyYzk1ZmQ0Yjg1OTIwYTdjMjE3MTEwODdjYjc3YmUwZjU4M2FiYWNiZmJlNTU3NjcxNDU1)
![E50SK36](/medias/INDXXXSPKTXX-RC-B-3-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5MzZ8aW1hZ2UvanBlZ3xhREZtTDJobE5TOHhNRFF4T0RZek9UTXpPVFUxTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw4elgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xjNDljNjQxZmY0ZjkyYzk1ZmQ0Yjg1OTIwYTdjMjE3MTEwODdjYjc3YmUwZjU4M2FiYWNiZmJlNTU3NjcxNDU1)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E50SK36
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E50SK36 ROLLER CHAIN SPROCKET ; QD DOUBLE STRAND
Roller Chain Sprocket; 50-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E50SK36
BDI #
608613
Details
395.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E50SK36/p/608613
Your Price
$ 395.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.81
EAN
0697950014340
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
36
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SK
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
12.8
Long Description
Roller Chain Sprocket; 50-3 Chain; 36 Teeth; 3 Row of Teeth; No Hardened Teeth; 7.519" Outside Diameter; 7.171" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
7.519 Inch | 190.983 Millimeter
Pitch Diameter
7.171 Inch | 182.15 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 14 To 60 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh