https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-3-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjJ8aW1hZ2UvanBlZ3xhR000TDJobU15OHhNRFV3TnpNek5UazVNVE15Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4elgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGI0YmI0MjJkNWNkNTc5NGUxM2VkYWQ2OGU4NGFmOGI3Njk0MmE0ZDBhNTVlZDExN2ZiOTc3NjUwYjRiNDRkYjQ
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E60B16H X 2IN KW SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
E60B16H X 2IN KW SS ; POR SPROCKET
Roller Chain Sprocket; 2" Bore; 60-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E60B16H X 2IN KW SS
BDI #
26267263
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E60B16H-X-2IN-KW-SS/p/26267263
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60-3
Number of Teeth
16
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2" Bore; 60-3 Chain; 16 Teeth; 3 Row of Teeth; Hardened Teeth; 4.22" Outside Diameter; 3.845" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.22 Inch | 107.188 Millimeter
Bore
2 Inch | 50.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
3.845 Inch | 97.663 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

