https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
H08B21 X 1-3/16
TSUBAKI TSUBAKI
Description
H08B21F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
H08B21 X 1-3/16
BDI #
22383750
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H08B21-X-1-3-16/p/22383750
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.82
EAN
0097039718952
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
21
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.80779
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 08B-1 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
3.618 Inch | 91.897 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
3.355 Inch | 85.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh