https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg2ODd8aW1hZ2UvanBlZ3xhR1l3TDJnMFlTOHhNRE14TmpjME1qSTJNamd4TkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w2ZjBhODVhN2Y2YmUxZDliNzFmZTdmYmYxY2Y3OWEzMDI0ZGUzMjQ3NTQwOGJlMGNlY2ZiNzRkYmM2NzFlZmI2
TSUBAKI
TSUBAKI
H100C20 X 2-15/16 KW 2SS SPLIT
TSUBAKI TSUBAKI
Description
H100C20 X 2-15/16 KW 2SS SPLIT SPROCKET
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100C20 X 2-15/16 KW 2SS SPLIT
BDI #
21582590
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100C20-X-2-15-16-KW-2SS-SPLIT/p/21582590
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-15/16" Bore; 100 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
8.643 Inch | 219.532 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Pitch Diameter
7.99 Inch | 202.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh