https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3NTB8aW1hZ2UvanBlZ3xhR0ZtTDJnM1pTOHhNRE16TlRnMk1qTTFPREEwTmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xhODhjYWYxNzY0YTRkM2VkMGUzNjhmMTc4OWJmM2QxZmZkMzgwZDE2NWZmMDdkNTg4NzJiNWEyNWVmMTEwYTZm
TSUBAKI
TSUBAKI
H100TB30
TSUBAKI TSUBAKI
Description
H100TB30 TAPER LOCK SPROCKET ; 1-1/4" PITCH 30-TEETH
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100TB30
BDI #
21463148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100TB30/p/21463148
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
10.7
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
23.58946
Long Description
Roller Chain Sprocket; 100 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 12.643" Outside Diameter; 11.959" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Pitch Diameter
11.959 Inch | 303.75 Millimeter
Outside Diameter
12.643 Inch | 321.132 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh