https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTF8aW1hZ2UvanBlZ3xhR1EwTDJneE5pOHhNREEzT0RrMU56RTBNakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnwxMDc2YmIxYmIwMDU3MzgwZmI4ZWU1MWYzMGI0ZGQ3YmEyYTY3NjM1ZTA3YmI3ZWQ5ZTYxMzZiMGMzNDFmZTMy
TSUBAKI
TSUBAKI
H120B27
TSUBAKI TSUBAKI
Description
H120B27 1-1/2 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 27T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 13-47/64" Outside Diameter; 12.921" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
120B27HT
BDI #
914054
Details
540.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B27/p/914054
Your Price
$ 540.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.3
EAN
0097039906502
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
27
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
4.125
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
45
Long Description
Roller Chain Sprocket; 120 Chain; 27 Teeth; 1 Row of Teeth; Hardened Teeth; 13-47/64" Outside Diameter; 12.921" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
12.921 Inch | 328.19 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.734 Inch | 348.844 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh