https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzl8aW1hZ2UvanBlZ3xhREppTDJneE55OHhNREEzT0RrMU56RTNORGd4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8YTA0YmEzNjk2NGY1YmMwZjlhNWM4ZmNmNWM5MTExMTI3ODg2YWU1ZTYzOGE0ZjQ0MjcwOGQ5Yjg0M2VjZWUwYQ
TSUBAKI
TSUBAKI
H120R22
TSUBAKI TSUBAKI
Description
H120R22 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 22T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 11.333" Outside Diameter; 10.541" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
120R22
BDI #
918591
Details
399.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120R22/p/918591
Your Price
$ 399.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
13.86
EAN
0097039782359
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
22
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
10.215
Long Description
Roller Chain Sprocket; 120 Chain; 22 Teeth; 1 Row of Teeth; Hardened Teeth; 11.333" Outside Diameter; 10.541" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
11.333 Inch | 287.858 Millimeter
Pitch Diameter
10.541 Inch | 267.741 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh