https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzd8aW1hZ2UvanBlZ3xhRGt4TDJneFpDOHhNREEzT0RrMU56TXpPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MThjMWU1NTg3ZGEzYmI1N2UxODM4MGMyM2E4NGNiNTQ1YTNjZjgzZjVhNWQxYzM2MmYxODhiMGZiNzRkOGRhZQ
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzd8aW1hZ2UvanBlZ3xhRGt4TDJneFpDOHhNREEzT0RrMU56TXpPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MThjMWU1NTg3ZGEzYmI1N2UxODM4MGMyM2E4NGNiNTQ1YTNjZjgzZjVhNWQxYzM2MmYxODhiMGZiNzRkOGRhZQ
TSUBAKI
TSUBAKI
H120R26
TSUBAKI TSUBAKI
Description
H120R26 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 26T B-STYLE W/HT
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
120R26
BDI #
918595
Details
500.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120R26/p/918595
Your Price
$ 500.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.65
EAN
0097039782373
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
15.118
Long Description
Roller Chain Sprocket; 120 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 13.254" Outside Diameter; 12.444" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Pitch Diameter
12.444 Inch | 316.09 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
13.254 Inch | 336.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

