Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H120R30 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzd8aW1hZ2UvanBlZ3xhRGt4TDJneFpDOHhNREEzT0RrMU56TXpPRFkxTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8MThjMWU1NTg3ZGEzYmI1N2UxODM4MGMyM2E4NGNiNTQ1YTNjZjgzZjVhNWQxYzM2MmYxODhiMGZiNzRkOGRhZQ
918597 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H120R30

Description

H120R30 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 30T B-STYLE W/HT

Roller Chain Sprocket; 120 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material

Part #

120R30

BDI #
918597

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
27.63
EAN
0097039782397
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
30
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
19.658
Long Description
Roller Chain Sprocket; 120 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 15.171" Outside Diameter; 14.351" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.351 Inch | 364.515 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bushing Bore Range
1-1/8 To 3-3/4 Inch | 28 To 95 Millimeter
Outside Diameter
15.171 Inch | 385.343 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh