https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mjh8aW1hZ2UvanBlZ3xhRE0xTDJoa01DOHhNRE16TlRnMk5UZzVOams1TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYjhmMDRlYmY5NjQ2YzJiMDEwNGRkZGVlMDkyNzM4Njk1NmJmMmY1ZDBlMTU5YjM2MjUyNTBiOTlkNWIxMDYx
TSUBAKI
TSUBAKI
H120R70
TSUBAKI TSUBAKI
Description
H120R70 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 120 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 34.301" Outside Diameter; 33.434" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120R70
BDI #
24346054
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120R70/p/24346054
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
110.08
EAN
0097039249906
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
R2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
241.07548
Long Description
Roller Chain Sprocket; 120 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 34.301" Outside Diameter; 33.434" Pitch Diameter; C-Hub Both Sides; Bushed Mount; R2 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
33.434 Inch | 849.224 Millimeter
Outside Diameter
34.301 Inch | 871.245 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 35 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh