https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjR8aW1hZ2UvanBlZ3xhR1kwTDJneE9TOHhNRE16TXpRek5UWXlOVFV3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdkZmY1NTc4M2FkZWZhMTU1MDU1YmJjMTIyNTRhMzUzZDQ5NTNmMmI4M2ZmMTM0NmI2N2NjNjVjYTE0ODQ5Ng
TSUBAKI
TSUBAKI
H12A25 X 19MM RSB
TSUBAKI TSUBAKI
Description
H12A25 X 19MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12A25
BDI #
22383304
Details
58.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12A25-X-19MM-RSB/p/22383304
Your Price
$ 58.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.63
EAN
0097039682895
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.58472
Long Description
Roller Chain Sprocket; 12B-1 Chain; 25 Teeth; 1 Row of Teeth; Hardened Teeth; 162.23MM Outside Diameter; 151.99MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.984 Inch | 151.99 Millimeter
Outside Diameter
6.387 Inch | 162.23 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh