![H12A26 X 19MM RSB](/medias/INDUSTSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjR8aW1hZ2UvanBlZ3xhR1kwTDJneE9TOHhNRE16TXpRek5UWXlOVFV3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdkZmY1NTc4M2FkZWZhMTU1MDU1YmJjMTIyNTRhMzUzZDQ5NTNmMmI4M2ZmMTM0NmI2N2NjNjVjYTE0ODQ5Ng)
![H12A26 X 19MM RSB](/medias/INDUSTSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjR8aW1hZ2UvanBlZ3xhR1kwTDJneE9TOHhNRE16TXpRek5UWXlOVFV3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdkZmY1NTc4M2FkZWZhMTU1MDU1YmJjMTIyNTRhMzUzZDQ5NTNmMmI4M2ZmMTM0NmI2N2NjNjVjYTE0ODQ5Ng)
TSUBAKI
TSUBAKI
H12A26 X 19MM RSB
TSUBAKI TSUBAKI
Description
H12A26 X 19MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12A26
BDI #
22383306
Details
60.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12A26-X-19MM-RSB/p/22383306
Your Price
$ 60.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.72
EAN
0097039682925
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3.78534
Long Description
Roller Chain Sprocket; 12B-1 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 168.326MM Outside Diameter; 158.04MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh