

TSUBAKI
TSUBAKI
H12A28 X 19MM RSB
TSUBAKI TSUBAKI
Description
H12A28 X 19MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 12B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
12A28
BDI #
22383310
Details
61.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12A28-X-19MM-RSB/p/22383310
Your Price
$ 61.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.99
EAN
0097039682949
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
19MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.38499
Long Description
Roller Chain Sprocket; 12B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.106 Inch | 180.492 Millimeter
Pitch Diameter
6.698 Inch | 170.14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh