https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BA-NH-1-RSB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhR0ZtTDJobU1TOHhNRFEyT1RreE5UVTFOemt4T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtGZlRraGZNVjlTVTBKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5Cbnw0YzM3MGI2NDdiZTBjMTg5Yzk1Yzc1OTdlNjRmMjEzZTIwMDhlYTc0NTAxNjJjMzE2YjIzMzQ1MzEzNDVmY2Rm
TSUBAKI
TSUBAKI
H12BA28
TSUBAKI TSUBAKI
Description
12BA28 ; POR SB 19MM HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
12BA28
BDI #
921365
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12BA28/p/921365
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.903
EAN
0696223032265
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.3872
Long Description
Roller Chain Sprocket; 12B-1 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.698 Inch | 170.14 Millimeter
Outside Diameter
7.106 Inch | 180.492 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh