https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-BA-NH-1-RSB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODN8aW1hZ2UvanBlZ3xhR0ZtTDJobU1TOHhNRFEyT1RreE5UVTFOemt4T0M5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWtGZlRraGZNVjlTVTBKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5Cbnw0YzM3MGI2NDdiZTBjMTg5Yzk1Yzc1OTdlNjRmMjEzZTIwMDhlYTc0NTAxNjJjMzE2YjIzMzQ1MzEzNDVmY2Rm
TSUBAKI
TSUBAKI
H12BA29
TSUBAKI TSUBAKI
Description
12BA29 ; POR SB 19MM HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
12BA29
BDI #
921366
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H12BA29/p/921366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.108
EAN
0696223032272
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.37928
Long Description
Roller Chain Sprocket; 12B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 186.588MM Outside Diameter; 176.19MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
7.346 Inch | 186.588 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.937 Inch | 176.19 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh