https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-ST-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMzl8aW1hZ2UvanBlZ3xhREppTDJneE55OHhNREEzT0RrMU56RTNORGd4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlUVkY5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8YTA0YmEzNjk2NGY1YmMwZjlhNWM4ZmNmNWM5MTExMTI3ODg2YWU1ZTYzOGE0ZjQ0MjcwOGQ5Yjg0M2VjZWUwYQ
TSUBAKI
TSUBAKI
H140Q11
TSUBAKI TSUBAKI
Description
140Q11 SPLIT TAPER SPROCKET ; Q1 BUSHING HARDENED
Roller Chain Sprocket; 140 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 7.011" Outside Diameter; 6.213" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
140Q11
BDI #
918598
Details
257.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H140Q11/p/918598
Your Price
$ 257.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.9
EAN
0696223139834
Product Group - BDI
M02312
Chain Size
140
Number of Teeth
11
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.906
Long Description
Roller Chain Sprocket; 140 Chain; 11 Teeth; 1 Row of Teeth; Hardened Teeth; 7.011" Outside Diameter; 6.213" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Pitch Diameter
6.213 Inch | 157.81 Millimeter
Outside Diameter
7.011 Inch | 178.079 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh