https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-C-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1Mjh8aW1hZ2UvanBlZ3xhRE0xTDJoa01DOHhNRE16TlRnMk5UZzVOams1TUM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUTE4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiYjhmMDRlYmY5NjQ2YzJiMDEwNGRkZGVlMDkyNzM4Njk1NmJmMmY1ZDBlMTU5YjM2MjUyNTBiOTlkNWIxMDYx
TSUBAKI
TSUBAKI
H160S36
TSUBAKI TSUBAKI
Description
H160S36 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Roller Chain Sprocket; 160 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H160S36
BDI #
24346104
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160S36/p/24346104
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
67.04
EAN
0097039247476
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
36
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
S2
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
146.82787
Long Description
Roller Chain Sprocket; 160 Chain; 36 Teeth; 1 Row of Teeth; Hardened Teeth; 24.06" Outside Diameter; 22.948" Pitch Diameter; C-Hub Both Sides; Bushed Mount; S2 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
1-7/8 To 4-3/16 Inch | 48 To 110 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pitch Diameter
22.948 Inch | 582.879 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
24.06 Inch | 611.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh