https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MjR8aW1hZ2UvanBlZ3xhR1kwTDJneE9TOHhNRE16TXpRek5UWXlOVFV3TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MzdkZmY1NTc4M2FkZWZhMTU1MDU1YmJjMTIyNTRhMzUzZDQ5NTNmMmI4M2ZmMTM0NmI2N2NjNjVjYTE0ODQ5Ng
TSUBAKI
TSUBAKI
H16A60 X 32MM RSB
TSUBAKI TSUBAKI
Description
H16A60 X 32MM RSB ROLLER CHAIN SPROCKET ; BRITISH STANDARD
Roller Chain Sprocket; 16B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 499.897MM Outside Diameter; 485.33MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
16A60
BDI #
22374892
Details
400.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H16A60-X-32MM-RSB/p/22374892
Your Price
$ 400.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
19.72
EAN
0097039683762
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
60
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
32MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
43.48398
Long Description
Roller Chain Sprocket; 16B-1 Chain; 60 Teeth; 1 Row of Teeth; Hardened Teeth; 499.897MM Outside Diameter; 485.33MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
19.681 Inch | 499.897 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.107 Inch | 485.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh