https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNTF8aW1hZ2UvanBlZ3xhR1EwTDJneE5pOHhNREEzT0RrMU56RTBNakEwTmk5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnwxMDc2YmIxYmIwMDU3MzgwZmI4ZWU1MWYzMGI0ZGQ3YmEyYTY3NjM1ZTA3YmI3ZWQ5ZTYxMzZiMGMzNDFmZTMy
TSUBAKI
TSUBAKI
H35B10
TSUBAKI TSUBAKI
Description
H35B10 3/8 RSB ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 10T B-STYLE W/HT
Roller Chain Sprocket; 35 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
35B10HT
BDI #
913878
Details
10.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H35B10/p/913878
Your Price
$ 10.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.064
EAN
0097039353894
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
0.563
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.14
Long Description
Roller Chain Sprocket; 35 Chain; 10 Teeth; 1 Row of Teeth; Hardened Teeth; 1.379" Outside Diameter; 1.214" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.214 Inch | 30.836 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.379 Inch | 35.027 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh