https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2Njl8aW1hZ2UvanBlZ3xhRFpoTDJoaU55OHhNRE16TlRnMk5URXhNRFUxT0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ODkzNmZiMTc4NTc3YzM1MjRlNWVkZDA0YzY0Mzc0MDMwNTg1NjUyMjJkYjEzZTYyMzE5NjY2NGVhMGQzMmE5
TSUBAKI
TSUBAKI
H40P20
TSUBAKI TSUBAKI
Description
H40P20 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40P20
BDI #
918680
Details
50.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40P20/p/918680
Your Price
$ 50.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.726
EAN
0097039804907
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
P1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.30073
Long Description
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
3.457 Inch | 87.808 Millimeter
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh