Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H40W16 https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-WELD-W-1-NKW-STL-BO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ3MzN8aW1hZ2UvanBlZ3xhR1F5TDJnNE1pODVOek00TlRjNU1URTJNRFl5TG1wd1p3fDI3MDFlZDU0YTQ5OGYzOTYxNTY1M2ZjMDM4OWI5MmYyODM0YTJlMmI1YmE5YzgwMjhjNjA3YTIwMThhNDlmNTQ
18257582 Roller Chain Sprockets 

RINGBALL RINGBALL

H40W16

Description

H40W16 WELD ON SPROCKET

Roller Chain Sprocket; 1-5/8" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material

Part #

H40W16

BDI #
18257582

Details

6.11 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 6.11 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0623647435549
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
No
Other Features
Black Oxide Finish | For W-Weld On Hub
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://ringball.com
Long Description
Roller Chain Sprocket; 1-5/8" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
2.814 Inch | 71.476 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh