![H50A9](/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EQTNPRGsxTnpFd09USTNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlExTmZNekF3ZURNd01DNXFjR2N8ZmQwM2E5ZDMwMjdiN2YxMzUyZWEzMmEwNjRmOTliZmM0M2M2ZjdlMjJmZGUxYWNmZWI4YzljZGRjNjBlNzExOA)
![H50A9](/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EQTNPRGsxTnpFd09USTNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlExTmZNekF3ZURNd01DNXFjR2N8ZmQwM2E5ZDMwMjdiN2YxMzUyZWEzMmEwNjRmOTliZmM0M2M2ZjdlMjJmZGUxYWNmZWI4YzljZGRjNjBlNzExOA)
TSUBAKI
TSUBAKI
H50A9
TSUBAKI TSUBAKI
Description
50A9 SPROCKET ; SB 5/8" HARDENED
Roller Chain Sprocket; 50 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
50A9
BDI #
913790
Details
27.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50A9/p/913790
Your Price
$ 27.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.127
EAN
0097039006363
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.28
Long Description
Roller Chain Sprocket; 50 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 2.093" Outside Diameter; 1-53/64" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.093 Inch | 53.162 Millimeter
Pitch Diameter
1.828 Inch | 46.42 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh