BROWNING
BROWNING
H50Q28
BROWNING BROWNING
Description
H50Q28 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1177658
BDI #
327851
Details
352.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50Q28/p/327851
Your Price
$ 352.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.762
EAN
0662289145447
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177658
Weight / LBS
3.88
Long Description
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter
5.582 Inch | 141.79 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.922 Inch | 150.419 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh