

TSUBAKI
TSUBAKI
H50SDS23
TSUBAKI TSUBAKI
Description
H50SDS23 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 23T QD-BUSH W/HT
Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50SDS23H
BDI #
920260
Details
99.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50SDS23/p/920260
Your Price
$ 99.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.771
EAN
0097039381521
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
23
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.70197
Long Description
Roller Chain Sprocket; 50 Chain; 23 Teeth; 1 Row of Teeth; Hardened Teeth; 4.923" Outside Diameter; 4.59" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.923 Inch | 125.044 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Pitch Diameter
4.59 Inch | 116.59 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh