https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4Mzd8aW1hZ2UvanBlZ3xhR1k0TDJoak5DOHhNRE16TlRnMk5UVXdNemMzTkM5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWE3N2M4ZWFjN2Y1NWQxNTliZDRjY2M2MWVkYjg1YmNlMWZjODI1NjlkNGEwNjdlYTI3NTkzNjk3NmIwZjkw
TSUBAKI
TSUBAKI
H50SDS28
TSUBAKI TSUBAKI
Description
H50SDS28 ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 28T QD-BUSH W/HT
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
50SDS28H
BDI #
920265
Details
114.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H50SDS28/p/920265
Your Price
$ 114.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.134
EAN
0097039381576
Product Group - BDI
M02312
Chain Size
50
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
SDS
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.50225
Long Description
Roller Chain Sprocket; 50 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 5-59/64" Outside Diameter; 5.582" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
5.582 Inch | 141.79 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Outside Diameter
5.922 Inch | 150.419 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh