https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EQTNPRGsxTnpFd09USTNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlExTmZNekF3ZURNd01DNXFjR2N8ZmQwM2E5ZDMwMjdiN2YxMzUyZWEzMmEwNjRmOTliZmM0M2M2ZjdlMjJmZGUxYWNmZWI4YzljZGRjNjBlNzExOA
TSUBAKI
TSUBAKI
H60A17
TSUBAKI TSUBAKI
Description
H60A17 SPROCKET ; NO.60 CHAIN 3/4" PITCH 17T A-PLATE W/HT
Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
60A17
BDI #
913798
Details
38.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60A17/p/913798
Your Price
$ 38.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.77
EAN
0097039310231
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.5
Long Description
Roller Chain Sprocket; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh