https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-NH-1-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI5NHxpbWFnZS9qcGVnfGFEWmhMMmd4Tmk4eE1EQTNPRGsxTnpFd09USTNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRVjlPU0Y4eFgwMVFRbDlPUzFkZlExTmZNekF3ZURNd01DNXFjR2N8ZmQwM2E5ZDMwMjdiN2YxMzUyZWEzMmEwNjRmOTliZmM0M2M2ZjdlMjJmZGUxYWNmZWI4YzljZGRjNjBlNzExOA
TSUBAKI
TSUBAKI
H60A18
TSUBAKI TSUBAKI
Description
60A18 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 18T A-PLATE W/HT
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
60A18
BDI #
913799
Details
39.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60A18/p/913799
Your Price
$ 39.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.86
EAN
0097039310248
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
18
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
1.6
Long Description
Roller Chain Sprocket; 60 Chain; 18 Teeth; 1 Row of Teeth; Hardened Teeth; 4-45/64" Outside Diameter; 4.319" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.703 Inch | 119.456 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.319 Inch | 109.71 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh