https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0MzV8aW1hZ2UvanBlZ3xhR1UzTDJnMk9TOHhNRE16TlRnMk1qazRNRFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGUxMWI1ZDQ2ZGY0YjMxMDIwYWQyZjdjOTA1ODA2ZTgzZjEwYjIzYWU5N2EwMDAyZGU3ZjEwZmExZDc3YmNlNmI
TSUBAKI
TSUBAKI
H60A39 1-3/4
TSUBAKI TSUBAKI
Description
H60A39 1-3/4 SPOCKET ; PLAIN BORE
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60A39 1-3/4
BDI #
21463112
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60A39-1-3-4/p/21463112
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
39
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 60 Chain; 39 Teeth; 1 Row of Teeth; Hardened Teeth; 9.74" Outside Diameter; 9.321" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
9.74 Inch | 247.396 Millimeter
Pitch Diameter
9.321 Inch | 236.753 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh