https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhRGxsTDJnMk55OHhNREk1TXpRek9URXpOVGMzTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8OTJlNjA4YWYwYTMyZDUyM2ZlOWY0ZWY5ZGJiNTY4NTMwYWU3MTUyYzQ3ODJmYjE2MWYzOWFjZmVkMmNiZjhhMg
TSUBAKI
TSUBAKI
H60B26F X 1-3/8
TSUBAKI TSUBAKI
Description
H60B26F X 1-3/8 SPROCKET
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60BS26HT 1 3/8
BDI #
916882
Details
94.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60B26F-X-1-3-8/p/916882
Your Price
$ 94.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
3.04
EAN
0097039913302
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
60B26F-1F
Weight / LBS
6.7
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh