https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-B-1-QD-KW-STL-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njl8aW1hZ2UvanBlZ3xhRFV3TDJnMU1pOHhNRFEyT1RreE9EY3pOalF4TkM5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWw4eFgxRkVYMHRYWDFOVVRGOUlYek13TUhnek1EQXVhbkJufGE2NGM0M2UxYjY5Y2Q3MzEyNTcyYTEwYWEwNTAzYjNkMzExMjJjNDY2NTcwYWJjY2ZlNTc3NDI2MTFjMTdjM2I
TSUBAKI
TSUBAKI
H60E112
TSUBAKI TSUBAKI
Description
H60E112 ROLLER CHAIN SPROCKET ; 3/4" P 112T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
60E112
BDI #
24341717
Details
583.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60E112/p/24341717
Your Price
$ 583.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
34.2
EAN
0097039379764
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
112
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
E
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 27.181" Outside Diameter; 26.741" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.181 Inch | 690.397 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
26.741 Inch | 679.221 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh