BROWNING
BROWNING
H60H14
BROWNING BROWNING
Description
H60H14 ROLLER CHAIN SPROCKET ; BUSHED HARD
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
1177823
BDI #
327857
Details
211.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60H14/p/327857
Your Price
$ 211.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.506
EAN
0662289275601
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
H
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1177823
Weight / LBS
1.2
Long Description
Roller Chain Sprocket; 60 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.371" Pitch Diameter; B-Hub One Side; Bushed Mount; H Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.371 Inch | 85.623 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.736 Inch | 94.894 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh