https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-B-1-ST-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzR8aW1hZ2UvanBlZ3xhR0l4TDJnME1TOHhNRFEyT1RreE9ESTNOelkyTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mUWw4eFgxTlVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xiZTQ4MGM4MzUwYWE0NzY1MTY0MmUxNjFlY2VkZTY5NDkwYTUzYTE5M2ZkNjgyMjBlNWI2MzNkNTk1ODFhZTMz
TSUBAKI
TSUBAKI
H60Q26
TSUBAKI TSUBAKI
Description
H60Q26 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
60Q26
BDI #
918796
Details
105.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60Q26/p/918796
Your Price
$ 105.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.58
EAN
0097039783394
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
26
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.86
Long Description
Roller Chain Sprocket; 60 Chain; 26 Teeth; 1 Row of Teeth; Hardened Teeth; 6.627" Outside Diameter; 6.222" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.222 Inch | 158.04 Millimeter
Outside Diameter
6.627 Inch | 168.326 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh