https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh
TSUBAKI
TSUBAKI
HD40ATL16
TSUBAKI TSUBAKI
Description
HD40ATL16 TAPERLOCK SPROCKET
Roller Chain Sprocket; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D40ATB16H
BDI #
919674
Details
96.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD40ATL16/p/919674
Your Price
$ 96.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.273
EAN
0097039364340
Product Group - BDI
M02312
Chain Size
40-2
Number of Teeth
16
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.6
Long Description
Roller Chain Sprocket; 40-2 Chain; 16 Teeth; 2 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Bushed Mount; 1008 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.814 Inch | 71.476 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh