![HD60ATL19](/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh)
![HD60ATL19](/medias/INDXXXSPKTXX-RC-A-2-TL-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODF8aW1hZ2UvanBlZ3xhR1JsTDJnMk1DOHhNRE0zTXpjM05qRTNPVEl6TUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eVgxUk1YMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w0ZTQ3ZmUwNjQ2MDhjZGM1MjRiNzQ3MDAzNmI3ZGNlMTQ3MGRlMGQzZTM2Y2M0OTBhMzJkNmM5YWUxNmQ1MjFh)
TSUBAKI
TSUBAKI
HD60ATL19
TSUBAKI TSUBAKI
Description
HD60ATL19 TAPERLOCK SPROCKET
Roller Chain Sprocket; 60-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
D60ATB19H
BDI #
919692
Details
203.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HD60ATL19/p/919692
Your Price
$ 203.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.59
EAN
0097039365477
Product Group - BDI
M02312
Chain Size
60-2
Number of Teeth
19
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2012
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3
Long Description
Roller Chain Sprocket; 60-2 Chain; 19 Teeth; 2 Row of Teeth; Hardened Teeth; 4.945" Outside Diameter; 4.557" Pitch Diameter; A-No Hub; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.557 Inch | 115.74 Millimeter
Outside Diameter
4.945 Inch | 125.603 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh