https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-DS-TL-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3NzF8aW1hZ2UvanBlZ3xhR1F6TDJoaE1pOHhNREUwTVRneE9EVTROVEV4T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY5RVUxOVVURjlMVjE5VFZFeGZNekF3V0RNd01DNXFjR2N8MTEzNWFkZGQ0NTY0ZTRiYmRiNjczMWJlN2ZhM2U4ZDU0YTZkMzk0Yzk1NDRmNWJmNWZiMjI5ODdkNzc4NTQ4NQ
TSUBAKI
TSUBAKI
HDS60ATL17
TSUBAKI TSUBAKI
Description
HDS60ATL17 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 60 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60ATB17H
BDI #
919728
Details
188.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HDS60ATL17/p/919728
Your Price
$ 188.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.04
EAN
0097039370341
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1615
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.5
Long Description
Roller Chain Sprocket; 60 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 4.462" Outside Diameter; 4.082" Pitch Diameter; A-Double Single; Bushed Mount; 1615 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.462 Inch | 113.335 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 42 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh