TSUBAKI
TSUBAKI
HT80B30
TSUBAKI TSUBAKI
Description
T80B30H 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
E80B30
BDI #
913650
Details
1051.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HT80B30/p/913650
Your Price
$ 1,051.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
23.65
EAN
0097039368447
Product Group - BDI
M02312
Chain Size
80-3
Number of Teeth
30
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
3.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
52.2
Long Description
Roller Chain Sprocket; 80-3 Chain; 30 Teeth; 3 Row of Teeth; Hardened Teeth; 10.114" Outside Diameter; 9.567" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
9.567 Inch | 243 Millimeter
Outside Diameter
10.114 Inch | 256.896 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh