

SKF
SKF
PHS 06B-1BH29
SKF SKF
Description
PHS 06B-1BH29 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 06B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 93.294MM Outside Diameter; 88.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 06B-1BH29
BDI #
1284648
Details
20.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-06B-1BH29/p/1284648
Your Price
$ 20.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.72
EAN
7316572861271
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
29
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
40
Minimum Plain Bore
Yes
Other Features
12MM Plain Bore
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
1.58733
Long Description
Roller Chain Sprocket; 06B-1 Chain; 29 Teeth; 1 Row of Teeth; Hardened Teeth; 93.294MM Outside Diameter; 88.1MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.469 Inch | 88.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.673 Inch | 93.294 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh