SKF
SKF
PHS 08B-1DSTB14
SKF SKF
Description
PHS 08B-1DSTB14 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; A-Double Single; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 08B-1DSTB14
BDI #
1285174
Details
16.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-08B-1DSTB14/p/1285174
Your Price
$ 16.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.293
EAN
7316572778067
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
14
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1008
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
0.70548
Long Description
Roller Chain Sprocket; 08B-1 Chain; 14 Teeth; 2 Row of Teeth; Hardened Teeth; 63.246MM Outside Diameter; 57.07MM Pitch Diameter; A-Double Single; Bushed Mount; 1008 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
3/8 To 1 Inch | 9 To 25 Millimeter
Pitch Diameter
2.247 Inch | 57.07 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.49 Inch | 63.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh