SKF
SKF
PHS 08B-1DSTB20
SKF SKF
Description
PHS 08B-1DSTB20 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 08B-1 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; A-Double Single; Bushed Mount; 1215 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 08B-1DSTB20
BDI #
1285180
Details
26.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-08B-1DSTB20/p/1285180
Your Price
$ 26.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.549
EAN
7316572780060
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
20
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Bushed
Bushing Size if bushed
1215
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
1.30073
Long Description
Roller Chain Sprocket; 08B-1 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 87.808MM Outside Diameter; 81.18MM Pitch Diameter; A-Double Single; Bushed Mount; 1215 Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.196 Inch | 81.18 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.457 Inch | 87.808 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 11 To 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh