SKF
SKF
PHS 10B-1DSA22
SKF SKF
Description
PHS 10B-1DSA22 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 10B-1 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 10B-1DSA22
BDI #
1285607
Details
44.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-10B-1DSA22/p/1285607
Your Price
$ 44.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.348
EAN
7316572782675
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
22
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
61
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
5.31314
Long Description
Roller Chain Sprocket; 10B-1 Chain; 22 Teeth; 2 Row of Teeth; Hardened Teeth; 119.939MM Outside Diameter; 111.55MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
4.722 Inch | 119.939 Millimeter
Pitch Diameter
4.392 Inch | 111.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh