SKF
SKF
PHS 120-2C60
SKF SKF
Description
PHS 120-2C60 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 120-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.522" Outside Diameter; 28.661" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
PHS 120-2C60
BDI #
1290222
Details
3740.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-120-2C60/p/1290222
Your Price
$ 3,740.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
139.25
EAN
7316572802847
Product Group - BDI
M02312
Chain Size
120-2
Number of Teeth
60
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
6.375
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
307
Long Description
Roller Chain Sprocket; 120-2 Chain; 60 Teeth; 2 Row of Teeth; No Hardened Teeth; 29.522" Outside Diameter; 28.661" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Outside Diameter
29.522 Inch | 749.859 Millimeter
Pitch Diameter
28.661 Inch | 727.99 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh