SKF
SKF
PHS 12B-1DSA17
SKF SKF
Description
PHS 12B-1DSA17 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-1 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 12B-1DSA17
BDI #
1285990
Details
49.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-12B-1DSA17/p/1285990
Your Price
$ 49.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.348
EAN
7316572780459
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
55
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
5.31314
Long Description
Roller Chain Sprocket; 12B-1 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.67MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.462 Inch | 113.335 Millimeter
Pitch Diameter
4.081 Inch | 103.67 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh