SKF
SKF
PHS 12B-1DSA24
SKF SKF
Description
PHS 12B-1DSA24 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 12B-1DSA24
BDI #
1285997
Details
108.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-12B-1DSA24/p/1285997
Your Price
$ 108.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.842
EAN
7316572782910
Product Group - BDI
M02312
Chain Size
12B-1
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
81
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
10.91288
Long Description
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
5.746 Inch | 145.95 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
6.147 Inch | 156.134 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh