SKF
SKF
PHS 16B-2TBH15
SKF SKF
Description
PHS 16B-2TBH15 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 16B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; A-No Hub; Bushed Mount; 2517 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
PHS 16B-2TBH15
BDI #
1286522
Details
149.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-16B-2TBH15/p/1286522
Your Price
$ 149.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.12
EAN
7316574339259
Product Group - BDI
M02312
Chain Size
16B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Bushed
Bushing Size if bushed
2517
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Long Description
Roller Chain Sprocket; 16B-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 134.722MM Outside Diameter; 122.17MM Pitch Diameter; A-No Hub; Bushed Mount; 2517 Bushing; 25.4MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.304 Inch | 134.722 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 16 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh