

SKF
SKF
PHS 20B-1BH38
SKF SKF
Description
PHS 20B-1BH38 SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 20B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 402.2MM Outside Diameter; 384.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
PHS 20B-1BH38
BDI #
1286710
Details
466.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/PHS-20B-1BH38/p/1286710
Your Price
$ 466.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
18.82
EAN
7316572860816
Product Group - BDI
M02312
Chain Size
20B-1
Number of Teeth
38
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
84
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.skf.com
Weight / LBS
41.491
Long Description
Roller Chain Sprocket; 20B-1 Chain; 38 Teeth; 1 Row of Teeth; Hardened Teeth; 402.2MM Outside Diameter; 384.48MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
15.835 Inch | 402.2 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
15.137 Inch | 384.48 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh